Apply to be a TradeMaster!
Main product image of Metropol Tub Spout (Matte Black), 32542671
Magnifying glass
Hover image to zoom

Metropol Tub Spout (Matte Black), 32542671

Brand:
Hansgrohe
SKU:
32542671
Rating:
(0)
Q&A:
(0)
Metropol Tub Spout (Matte Black), 32542671
Magnifying glass
Hover image to zoom
$300.30 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The hansgrohe Metropol collection features a precise, geometric design. Along with linear design, you will find a variety of handles and spout heights in the Metropol collection: providing options when designing your bathroom. Metropol becomes even more individual with the elegant FinishPlus surface finishes. Add personal touches or design your bathroom in one single trend color. With Metropol, you have the choice of matte finishes such as matte black, or polished finishes such as brushed bronze. There is an option for every bathroom with the Metropol bath collection.

  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Wall-mounted spout for the bath tub
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Flush wall mounting: mounted directly on the wall and controlled via a concealed cartridge
  • Configuration: No-built-in diverter; must be paired with shower trim with diverter
  • Box contents: tub spout, eschutcheon, assembly instructions
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm

Specs

–
Finish:

Matte Black

Product Type:

Tub Spout

Series:

Metropol

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy