Apply to be a TradeMaster!
Main product image of Logis Towel Bar, 24" (Chrome), 40516000
Magnifying glass
Hover image to zoom

Logis Towel Bar, 24" (Chrome), 40516000

Brand:
Hansgrohe
SKU:
40516000
Rating:
(0)
Q&A:
(0)
Logis Towel Bar, 24" (Chrome), 40516000
Magnifying glass
Hover image to zoom
$90.40 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Accessories by hansgrohe are here to be the perfect match to your bathroom style. The Logis Accessory collection perfectly matches multiple bath collections such as Logis, Talis E, and Metris. There are 2 available finishes: Chrome and Brushed Nickel, to perfectly match your design aesthetic.

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • COORDINATING STYLE: Pairs well with the Logis Universal collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Towel Bar

Series:

Logis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy