Apply to be a TradeMaster!
Main product image of Logis Universal Dual Towel Hook (Chrome), 41725000
Magnifying glass
Hover image to zoom

Logis Universal Dual Towel Hook (Chrome), 41725000

Brand:
Hansgrohe
SKU:
41725000
Rating:
(0)
Q&A:
(0)
Logis Universal Dual Towel Hook (Chrome), 41725000
Magnifying glass
Hover image to zoom
$25.19 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Accessories by hansgrohe are here to be the perfect match to your bathroom style. The Logis Accessory collection perfectly matches multiple bath collections such as Logis, Talis E, and Metris. There are 2 available finishes: Chrome and Brushed Nickel, to perfectly match your design aesthetic.

  • Clean style: Clear lines and finely curved surfaces make Logis accessories a real eye-catcher.
  • Wall mount design: Robe hook mounts to the wall for Easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Coordinating style: Pairs well with the Logis Universal collection, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Pieces included: This product includes the robe hook and mounting hardware
  • Easy Installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Double Hook

Finish:

Chrome

Series:

Logis Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy