Apply to be a TradeMaster!
Main product image of AddStoris Corner Basket (Brushed Bronze), 41741140
Magnifying glass
Hover image to zoom

AddStoris Corner Basket (Brushed Bronze), 41741140

Brand:
Hansgrohe
SKU:
41741140
Rating:
(0)
Q&A:
(0)
AddStoris Corner Basket (Brushed Bronze), 41741140
Magnifying glass
Hover image to zoom
$94.50 each
In Stock
In Stock
Get 8 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
Elegant corner metal shower caddy The practical AddStoris soap dish from hansgrohe brings order to the bathroom and shower. The elegant corner shelf offers plenty of space for shampoo etc. This means that personal care products are always at hand. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris corner shelf is made of rust-proof metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The brushed surface in brushed bronze is Easy to clean. It corresponds to the color of the hansgrohe special surfaces for fixtures (FinishPlus), so everything fits perfectly together. Easy to install. The shower shelf is reliably attached to the wall by a total of four screws. The drilling distance on both sides is 0.9 in. each.

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the hansgrohe Metropol collection
  • Tidy bathroom: metal soap basket for corner mounting. Personal care products are always at hand on the 12 in wide shelf
  • Individual charisma: the high-quality, brushed surface in bronze tone creates a harmonious, warm ambience
  • Easy to install: the elegant metal shelf is screwed on (hole spacing 0.9 in). Mounting material included
  • Box contents: soap basket, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Corner Basket

Series:

AddStoris

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy