The Day Savers – A National Tradesmen Day Contest
Main product image of AddStoris Single Towel hook (Matte White), 41742700
Magnifying glass
Hover image to zoom

AddStoris Single Towel hook (Matte White), 41742700

Brand:
Hansgrohe
SKU:
41742700
Rating:
(0)
Q&A:
(0)
AddStoris Single Towel hook (Matte White), 41742700
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 2 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte White

Description

Towel hook from hansgrohe in matte white. With the AddStoris towel hook from hansgrohe the bathroom is both functional and visually enhanced. On the compact hook, a bathrobe or towel is always at hand. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel hook is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The matte white surface is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fixtures (FinishPlus). So everything fits perfectly together. Easy to install. The towel hook is reliably attached to the wall with a screw.

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the hansgrohe Metropol collection
  • Helpful accessory: practical single hook for the towel or a bathrobe
  • Fascinating appearance: the expressive surface in matte white impresses with its durable quality and remains permanently beautiful
  • Easy to install: the sturdy single hook made of metal is screwed on. Mounting material included
  • Box contents: towel hook, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Series:

AddStoris

Product Type:

Single Hook

Finish:

Matte White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy