Apply to be a TradeMaster!
Main product image of AddStoris Soap dish (Matte White), 41746700
Magnifying glass
Hover image to zoom

AddStoris Soap dish (Matte White), 41746700

Brand:
Hansgrohe
SKU:
41746700
Rating:
(0)
Q&A:
(0)
AddStoris Soap dish (Matte White), 41746700
Magnifying glass
Hover image to zoom
$94.50 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
Elegant glass soap dish with wall mount in matte white. With the AddStoris soap dish from hansgrohe the bathroom or kitchen is both functional and visually enhanced. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris soap dish is made of glass and can be easily removed for cleaning. The wall mount is made of metal with a surface in the color matte white. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The soap dish is reliably attached to the wall with two screws. The drilling distance is 0.9 in.

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the hansgrohe Metropol collection
  • Attractive and practical: soap dish with a Diameter of approx. 4.3 in for wall mounting
  • Fascinating appearance: the expressive surface in matte white impresses with its durable quality and remains permanently beautiful
  • Easy to install: the elegant soap dish made of metal and glass is screwed on (hole spacing 0.9 in). Mounting material included
  • Box contents: soap dish, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Soap Dish

Finish:

Matte White

Series:

AddStoris

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy