Apply to be a TradeMaster!
Main product image of AddStoris Towel Ring (Matte Black), 41754670
Magnifying glass
Hover image to zoom

AddStoris Towel Ring (Matte Black), 41754670

Brand:
Hansgrohe
SKU:
41754670
Rating:
(0)
Q&A:
(0)
AddStoris Towel Ring (Matte Black), 41754670
Magnifying glass
Hover image to zoom
$79.10 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Attractive towel ring from hansgrohe in matte black. With the AddStoris towel ring from hansgrohe the bathroom is both functional and visually enhanced. Thanks to the holder open on one side, the towel can be hung comfortably. The straight shape also offers the advantage that the towel does not slip together and therefore dries faster. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel ring is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The matte black surface is Easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The towel ring is reliably attached to the wall with two screws. The drilling distance is 0.9 in.

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the hansgrohe Metropol collection
  • Elegant accessory: high-quality towel rail for wall mounting
  • Expressive contrast: the trendy matte black color fits particularly well with modern architecture
  • Easy to install: the sturdy metal bath towel holder is screwed on (hole spacing 0.9 in). Mounting material included
  • Box contents: towel ring, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

AddStoris

Product Type:

Towel Ring

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy