Apply to be a TradeMaster!
Main product image of XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door (Brushed Stainless Steel), 56063800
Magnifying glass
Hover image to zoom

XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door (Brushed Stainless Steel), 56063800

Brand:
Hansgrohe
SKU:
56063800
Rating:
(0)
Q&A:
(0)
XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door (Brushed Stainless Steel), 56063800
Magnifying glass
Hover image to zoom
$823.20 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Stainless Steel

Description

–
Elevate your bathroom with the hansgrohe XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door in Brushed Stainless Steel, boasting a sleek and functional frameless design. This innovative trash bin discreetly conceals waste while offering a convenient shelf and tileable door for seamless integration into your bathroom decor. The brushed stainless steel finish adds a touch of modern sophistication while being easy to clean and maintain. Designed for durability and moisture resistance, it includes an easy-to-install waterproof kit, making it a hassle-free addition to your bathroom. Upgrade your space with the hansgrohe XtraStoris Rock collection for a perfect blend of style and functionality.

  • Uniform bathroom design: XtraStoris Rock wall niche with tileable door
  • Tidy: wall niche with 5.5 in installation depth for elegant storage of trash bin
  • Always beautiful: the brushed stainless steel surface is scratch resistant
  • Safe installation: Installation set including sealing fleece for wet areas
  • Always fits: variable installation depth thanks to holding rails with slot
  • Robust and resistant: The wall niche consists of high quality stainless steel V2A (1.4301)
  • Scope of supply: installation of trash bin, seal set, mounting material, assembly instruction
  • Made from premium materials for greater safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Waste Bin

Series:

XtraStoris Rock

Finish:

Brushed Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy