Apply to be a TradeMaster!
Main product image of Logis 4-Hole Roman Tub Set Trim with 2.0 GPM Handshower (Chrome), 71514001
Magnifying glass
Hover image to zoom

Logis 4-Hole Roman Tub Set Trim with 2.0 GPM Handshower (Chrome), 71514001

Brand:
Hansgrohe
SKU:
71514001
Rating:
(0)
Q&A:
(0)
Logis 4-Hole Roman Tub Set Trim with 2.0 GPM Handshower (Chrome), 71514001
Magnifying glass
Hover image to zoom
$326.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Tub fillers by hansgrohe exude beautiful design with superior performance and durability. Pick your desired filler, then browse the entire product suite for complementary accessories. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product 100% air tested in production. hansgrohe faucets feature a silicone aerator that optimizes water flow performance, resists mineral deposit build-up, and is designed to be easily wiped clean. Installation Must be deck mounted. Please comply with all local, state, and federal plumbing codes and regulations.

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included Croma E 100 handshower features a flow rate of 2.0 GPM, providing a steady water flow
  • STYLE VERSATILITY:The Logis tub filler will blend seamlessly with the hansgrohe Logis bathroom collection
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • CONCENTRATED WATER COVERAGE: The 4-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • SPRAY MODE: This handshower features 3 sprays: Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower to massage stream for washing away daily stress
  • REQUIRED PARTS: This tub filler requires the 4-Hole Roman Tub Set Rough No. 06646000 for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Roman Tub Filler

Finish:

Chrome

Series:

Logis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy