Apply to be a TradeMaster!
Main product image of Talis E 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 71744821
Magnifying glass
Hover image to zoom

Talis E 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 71744821

Brand:
Hansgrohe
SKU:
71744821
Rating:
(0)
Q&A:
(0)
Talis E 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 71744821
Magnifying glass
Hover image to zoom
$737.10 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The gently tapered base body of the Talis E bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis E exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select E bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis E is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently tapered shape accentuates sleek elegance.
  • Fast filling of the tub: up to 5 GPM bathing fun can start immediately. Flow rate for the shower head max. 1.8 GPM
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Robust materials: The tub filler is made of brass, making it durable through wear and tear
  • Concentrated water coverage: The 4-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • Spray mode: This handshower features 3 sprays: Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower to massage stream for washing away daily stress
  • Required parts: This tub filler requires the 4-Hole Roman Tub Set Rough No. 06646000 for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Tub Filler

Series:

Talis E

Finish:

Brushed Nickel

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy