Apply to be a TradeMaster!
Main product image of Talis S Tub Spout (Brushed Bronze), 72410141
Magnifying glass
Hover image to zoom

Talis S Tub Spout (Brushed Bronze), 72410141

Brand:
Hansgrohe
SKU:
72410141
Rating:
(0)
Q&A:
(0)
Talis S Tub Spout (Brushed Bronze), 72410141
Magnifying glass
Hover image to zoom
$224.70 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
The gently tapered base body of the Talis S bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis S exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select S bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis S is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Timelessly modern bathroom faucet for an exclusive bathroom design
  • Wall-mounted spout for the bath tub
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Flush wall mounting: mounted directly on the wall and controlled via a concealed cartridge
  • Configuration: No-built-in diverter; must be paired with shower trim with diverter
  • Box contents: tub spout, eschutcheon, assembly instructions
  • Connection details: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Bronze

Product Type:

Tub Spout

Series:

Talis S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy