Apply to be a TradeMaster!
Main product image of Tecturis E Freestanding Tub Filler with 1.75 GPM Handshower (Brushed Nickel), 73445821
Magnifying glass
Hover image to zoom

Tecturis E Freestanding Tub Filler with 1.75 GPM Handshower (Brushed Nickel), 73445821

Brand:
Hansgrohe
SKU:
73445821
Rating:
(0)
Q&A:
(0)
Tecturis E Freestanding Tub Filler with 1.75 GPM Handshower (Brushed Nickel), 73445821
Magnifying glass
Hover image to zoom
$3,210.20 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Turn water into an experience with the Tecturis E freestanding tub filler. Give water a striking shape with the freestanding Tecturis E tub filler from hansgrohe. Tecturis E impresses with a purist design that has clear lines and geometric shapes. At the same time, the tub filler combines a strong appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The hansgrohe AirPower technology, which enriches the water jet with air, is a joy to use. This is what creates hansgrohes incomparably pleasant feeling of water on the skin. There is also less splashing. It's easy to switch from the tub filler to the shower head, all you need to do is briefly press the Select button on the side. The water flow switches back automatically after the water is turned off, preventing a wet bathroom. The broad range of Tecturis E products makes your own dream bathroom a reality. The included handheld shower head with PowderRain lets users be pampered by micro-fine droplets in an immersive shower experience. The adjustable temperature limitation feature protects against excessively hot water. The tub filler will also need a rough for the installation (#10452181) - sold separately.

  • Tecturis E combines expressive, purist design with maximum levels of comfort
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Switching at the touch of a button: The Select button on the left side changes from tub filler to handheld shower head
  • Handheld shower head with PowderRain: be pampered by micro-fine droplets in an immersive shower experience
  • Floor mounted installation: A rough-in valve is required for installation (#10452181)
  • Comfort all the way through: The 63 in. shower hose provides more freedom to move
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic cartridge system from hansgrohe
  • Extra secure: The adjustable temperature limitation feature protects against excessively hot water
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Included in box: Single lever freestanding tub filler, mounting hardware, assembly instruction

Specs

–
Series:

Tecturis E

Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Product Type:

Freestanding Tub Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy