Apply to be a TradeMaster!
Main product image of Vivenis 4-Hole Roman Tub Set Trim with 1.75 GPM Handshower (Matte White), 75443701
Magnifying glass
Hover image to zoom

Vivenis 4-Hole Roman Tub Set Trim with 1.75 GPM Handshower (Matte White), 75443701

Brand:
Hansgrohe
SKU:
75443701
Rating:
(0)
Q&A:
(0)
Vivenis 4-Hole Roman Tub Set Trim with 1.75 GPM Handshower (Matte White), 75443701
Magnifying glass
Hover image to zoom
$1,423.06 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The air-enriched water jet gently envelops your hands and lets you experience the natural element quite emotionally. Spout and water merge harmoniously. The generous surfaces give the selection additional value, and the flat and ergonomic lever design pampers you with ease of use. With the exclusive FinishPlus surfaces you can use Vivenis even more individually: matt black and matt white for trendy accents or your favorite style in the bathroom.

  • Elegant in shape: Vivenis fittings make people the centre of attention and create moments of well-being
  • Like a small waterfall, the extra wide water jet provide soft, full drops that give a sense of well-being
  • Fascinating appearance: the expressive surface in matte white impresses with its durable quality and remains permanently beautiful
  • High-quality bath tub filler: with bath spout, shower head, shower hose and practical hose box
  • PowderRain: the new jet type pampers with thousands of micro-fine drops like a very delicate summer rain
  • Advantage flush-mounted installation: more space on the edge of the tub. Basic kit required for installation (#06646000)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte White

Product Type:

Roman Tub Filler

Series:

Vivenis

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy