Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Registers & Grilles
Sidewall/Ceiling Registers & Grilles
14" x 6" 94 White Return Air Grille
Brand:
Hart & Cooley
SKU:
011597
Rating:
(0)
Q&A:
(0)
Hover image to zoom
011597 has been discontinued
Discontinued November 3, 2016
This product was discontinued by the manufacturer.
Product Highlights
–
14" x 6"
14" Width
6" Length
Steel
White
Description
–
Features:
All-steel construction
Horizontal face bars set straight
Face bars permanently fixed into a heavy steel frame at 90 degree angle from face
Larger sizes available in multiple- piece construction
Bright white finish
Specs
–
Size:
14" x 6"
Product Type:
Return Grille
Width (Inches):
14"
Length (Inches):
6"
Material:
Steel
Finish:
White
Application:
HVAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video