Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series)
Magnifying glass
Hover image to zoom
10" x 4" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series)
Magnifying glass
Hover image to zoom
$27.01 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
4"
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

10" x 4"

Overall Size:

11-5/8" x 5-5/8"

Height:

4"

Color:

White

Width (Wall Opening):

10"

Material:

Steel

Application:

HVAC

Type:

3-Way

Series:

303

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

5 🌟

Great product that fit and looks great! Super fast shipping from supplyhouse aswell!!
Sergg
Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement super fast delivery

Replaced the old vent in my bathroom this was the same exact model and was received a day earlier than I expected
Willwa
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy