Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (304 Series), 013462
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (304 Series), 013462

SKU:
013462
Rating:
(0)
Q&A:
(0)
8" x 8" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (304 Series), 013462
Magnifying glass
Hover image to zoom
$26.18 each
In Stock
In Stock
Get 10 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel one-piece stamped face curved blade construction
  • Four-way deflection
  • Four-way air pattern
  • For sidewall or ceiling application
  • Multi-shutter valve
  • Listed heights 10" and larger require double valves
  • Bright White enamel finish
  • Specs

    –
    Wall Opening (Inches):

    8" x 8"

    Type:

    4-Way

    Material:

    Steel

    Series:

    304

    Product Type:

    Supply Register

    Width (Wall Opening):

    8"

    Overall Size:

    9-5/8" x 9-5/8"

    Color:

    White

    Height (Wall Opening):

    8"

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy