Apply to be a TradeMaster!
Main product image of 14" x 30" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom

14" x 30" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)

SKU:
021655
Rating:
(6)
Q&A:
(2)
14" x 30" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom
$114.94 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • Uses nominal 1" thick disposable filters (not included)
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Series:

96AFB

Product Type:

Return Filter Grille

Width (Wall Opening):

14"

Height (Wall Opening):

30"

Color:

White

Overall Size:

15-3/4" x 31-3/4"

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Horrible manufacturing

Both tabs came off where they are suppsed to be spot welded. I opened it once to check the grille door. I placed It aside until it was due to be installed when I felt the grille swing outward slightly and thats what I find. Cheap grilles are made better than this.
Hecx
New Jersey
7 months ago
Was this review helpful to you?

Heavy, flimsy, and arrived broken

I bought this return grill thinking it would be a slight upgrade. Most of it is the same flimsy sheet metal as your typical return. The louvers on this one are much heavier and at 30x30, it's big. The biggest problem is that it uses the same two pinch welded hinges as a much smaller filter grill. This is inadequate for something you need to change a filter in once a month. It will break. To make it even better, mine arrived with one hinge already broken off.
Bob
Northern VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So much better

We had a reliabilt return air grille for our new Lennox 2.5 ton system. It rattled and hissed all day. It couldn't handle the power from the new system and air flow. This grille is 100x better and looks more sleek as well. It can handle the air flow because the grilles are wider. Highly recommend.
Nola
New Orleans
1 years ago
Was this review helpful to you?

Yes

Good product only problem I have is the open and close latch not work well
Richard
Snellville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built and heavy duty.

Quality of the product exceeded my expectations.
PAB
Commerce Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are much better than the alternative

These are soo much nicer looking and flow better than the regular stamped-face louvered filter grilles! The fixed bar face it far less restrictive and operates with less air turbulence. Would recommend 10/10 times.
SPC Mike
Bend, Or
3 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the price and availability of three, 24 x 24 96AFB2 air filter grilles. These are the ones that hold a 2 inch filter. Thanks

Asked by Johnny 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Johnny. These are currently in stock - for a formal quote including pricing and an exact lead time, please feel free to reach out to our customer service team at 888-757-4774.

Was this review helpful to you?

Q: How do you open grill to replace air filter?

Asked by JC 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This grille has concealed hinges that allow for the removal of the face.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy