Apply to be a TradeMaster!
Main product image of 25" x 14" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom

25" x 14" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)

SKU:
021778
Rating:
(0)
Q&A:
(0)
25" x 14" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)
Magnifying glass
Hover image to zoom
$195.63 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
25" x 14" (Wall Opening Size) White Steel Fixed-Bar Filter Grille (96AFB Series)

Product Features
  • Steel construction
  • Flush non-removable face with fixed hinges
  • Uses normal 1" thick disposable filter, not included
  • Equipped with adjustable filter retainers
  • 2/3" spaced fins set at 50°
  • White

Specs

–
Wall Opening (Inches):

25" x 14"

Series:

96AFB

Height (Wall Opening):

14"

Width (Wall Opening):

25"

Overall Size:

26-3/4" x 15-3/4"

Product Type:

Return Filter Grille

Material:

Steel

Color:

White

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy