Apply to be a TradeMaster!
Main product image of 14" x 10" (Wall Opening Size) Satin Anondized Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom

14" x 10" (Wall Opening Size) Satin Anondized Extruded Aluminum Return Grille (RH45 Series)

SKU:
042019
Rating:
(4)
Q&A:
(3)
14" x 10" (Wall Opening Size) Satin Anondized Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
$100.33 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Anodized
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Satin Anodized finish

**Image depicts white finish, while actual product has Satin Anodized finish.**

Specs

–
Product Type:

Return Grille

Overall Size:

15-3/4" x 11-3/4"

Wall Opening (Inches):

14" x 10"

Height (Wall Opening):

10"

Width (Wall Opening):

14"

Color:

Satin Anodized

Material:

Aluminum

Application:

HVAC

Series:

RH45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

buy again

It came in just fine
krocket007
krocket007
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great choices

It was exactly what I needed.
Parker
Knoxville, TN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES I would buy again

Good Quality
TERRY
PINE CITY MINNESOTA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Easy Installation

Very quick shipping, fair price.
Gary K
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I'm looking to replace the grille (only) within the wall mounted frame. I need a grille with less restricted air flow. Does this grille include the frame or it it grille only, with hinges at the bottom ?

Asked by Eddie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eddie, thanks for writing in. This includes the extruded aluminum construction and can be seen in the submittal sheet: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Hart-Cooley-0F0061-Submittal-Drawing.pdf

Was this review helpful to you?

Q: Can you adjust the air flow on your grille?

Asked by Clinton 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the louvers on this grille unit are fixed and the airflow is not adjustable.

Was this review helpful to you?

Q: What is L x W? For instance if I'm facing the opening and it's 30" wide and height from bottom to top of opening is 20" do I need a 30x20 or a 20x30?

Asked by Barry 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are listed width x height. You would need a 30" x 20" in the case you describe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy