Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.
Features:
| Product Type: | Return Grille |
|---|---|
| Overall Size: | 11-3/4" x 7-3/4" |
| Wall Opening (Inches): | 10" x 6" |
| Width (Wall Opening): | 10" |
| Height (Wall Opening): | 6" |
| Color: | White |