Apply to be a TradeMaster!
Main product image of 12" x 4" (Wall Opening Size) Aluminum Grille (VX Series)
Magnifying glass
Hover image to zoom

12" x 4" (Wall Opening Size) Aluminum Grille (VX Series)

SKU:
056610
Rating:
(0)
Q&A:
(0)
12" x 4" (Wall Opening Size) Aluminum Grille (VX Series)
Magnifying glass
Hover image to zoom
$78.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Specs

–
Product Type:

Return Grille

Material:

Aluminum

Application:

HVAC

Series:

VX Series

Wall Opening (Inches):

12" x 4"

Overall Size:

13-3/4" x 5-3/4"

Height (Wall Opening):

4"

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy