Apply to be a TradeMaster!
Main product image of 20" x 16" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF4 Series)
Magnifying glass
Hover image to zoom

20" x 16" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF4 Series)

SKU:
060549
Rating:
(0)
Q&A:
(0)
20" x 16" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (RHF45LF4 Series)
Magnifying glass
Hover image to zoom
$289.19 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Fixed 45-degree blades
  • 2-1/4" beveled frame
  • Available in 4" filter depth
  • Long, clear resin slide latches
  • Thumbs screw options available (WTS)
  • Extruded Aluminum Construction
  • CFM capacity is equal to the filter capacity rating of two CFM persquare inch of gross filter area.

Specs

–
Product Type:

Return Filter Grille

Series:

RHF45LF

Wall Opening (Inches):

20" x 16"

Height (Wall Opening):

16"

Width (Wall Opening):

20"

Overall Size:

23-3/4" x 16-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy