Apply to be a TradeMaster!
Main product image of 14" x 14" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
14" x 14" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
$46.11 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Product Features
  • Fixed 45-degree blades
  • -1/4” beveled frame
  • Bars on 3/4" centers
  • Extruded Aluminum Construction
  • White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

14" x 14"

Height (Wall Opening):

14"

Width (Wall Opening):

14"

Overall Size:

15-3/4" x 15-3/4"

Color:

White

Material:

Aluminum

Application:

HVAC

Series:

RH45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Reduced Heat Pump Back Pressure

Less tines and return air restriction. Better air flow and better air flow thru registers. Heat pump should not have to work as hard and may even last longer. Time will tell!
Tennessee Beekeeper
Byrdstown, TN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order it again

Got it really fast and good quality
Steve P
Colorado Springs
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not exactly as described

Not sure if the product I got is actually the same one that is in the description on the website, being that it shows two screws but the actual one that I got has four screws which is not aesthetically pleasing
Jack
Brooklyn NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy