Apply to be a TradeMaster!
Main product image of 20" x 14" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom

20" x 14" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)

SKU:
064045
Rating:
(0)
Q&A:
(0)
20" x 14" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
$90.38 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright White

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

20" x 14"

Overall Size:

21-3/4" x 15-3/4"

Width (Wall Opening):

20"

Height (Wall Opening):

14"

Color:

White

Material:

Aluminum

Application:

HVAC

Series:

RH45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy