Apply to be a TradeMaster!
Main product image of 30" x 16" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom

30" x 16" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)

SKU:
064106
Rating:
(0)
Q&A:
(0)
30" x 16" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)
Magnifying glass
Hover image to zoom
$234.65 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This is a 30" x 16" (Wall Opening Size) Extruded Aluminum Return Grille (RH45 Series)

Specs

–
Product Type:

Return Grille

Overall Size:

31-3/4" x 17-3/4"

Wall Opening (Inches):

30"x 16"

Height (Wall Opening):

16"

Width (Wall Opening):

30"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy