Apply to be a TradeMaster!
Main product image of 4-Way Steel 3 Cone Fixed Pattern T-Bar Diffuser w/ 10" Fixed Collar & R6 Insulated Back (FPDR6 Series)
Magnifying glass
Hover image to zoom

4-Way Steel 3 Cone Fixed Pattern T-Bar Diffuser w/ 10" Fixed Collar & R6 Insulated Back (FPDR6 Series)

SKU:
064336
Rating:
(0)
Q&A:
(0)
4-Way Steel 3 Cone Fixed Pattern T-Bar Diffuser w/ 10" Fixed Collar & R6 Insulated Back (FPDR6 Series)
Magnifying glass
Hover image to zoom
$148.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Steel 4-way Diffuser, 3 Cone Design, 6-14" Fixed Collars
  • Steel construction
  • Provides high air volume delivery
  • 360-degree air diffusion
  • Three cone fixed core
  • Fixed collar 6" to 14"
  • Unique 2" high collar permits easy flex connections
  • Utilizes butterfly damper (3800 Series) inserted in collar
  • Damper adjustable through face
  • Formed steel back panel
  • Bright White finish
  • FPD3 features insulated back
  • Available size: overall size 23 3/4" x 23 3/4"

Specs

–
Series:

FPDR6

Product Type:

Supply Diffuser

Application:

HVAC

Color:

White

Overall Size:

23-3/4" x 23-3/4"

Material:

Steel

Collar Size:

10"

Type:

4-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy