Apply to be a TradeMaster!
Main product image of 25" x 20" (Wall Opening Size) White Aluminum Return Air Grille, 45-Degree Fixed Blade (RH45 Series)
Magnifying glass
Hover image to zoom

25" x 20" (Wall Opening Size) White Aluminum Return Air Grille, 45-Degree Fixed Blade (RH45 Series)

SKU:
0F0523
Rating:
(0)
Q&A:
(0)
25" x 20" (Wall Opening Size) White Aluminum Return Air Grille, 45-Degree Fixed Blade (RH45 Series)
Magnifying glass
Hover image to zoom
$252.19 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Available in White (W) or Painted Aluminum (AL)
  • Fixed 45-degree blades
  • 1-1/2” beveled frame
  • Bars on 3/4 centers

Specs

–
Product Type:

Return Grille

Overall Size:

26-3/4" x 21-3/4"

Wall Opening (Inches):

25" x 20"

Width (Wall Opening):

25"

Height (Wall Opening):

20"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy