Apply to be a TradeMaster!
Main product image of 6" x 6" (Wall Opening Size) 4-Way White Ceiling Diffuser w/ Damper (ARED4 Series)
Magnifying glass
Hover image to zoom

6" x 6" (Wall Opening Size) 4-Way White Ceiling Diffuser w/ Damper (ARED4 Series)

SKU:
0K0947
Rating:
(0)
Q&A:
(0)
6" x 6" (Wall Opening Size) 4-Way White Ceiling Diffuser w/ Damper (ARED4 Series)
Magnifying glass
Hover image to zoom
$251.73 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Product Features
  • Extruded aluminum construction
  • Removable core
  • Flat (extended) margin style
  • Factory-mounted, aluminum, opposed-blade damper
  • Bright White
Note: This image may not represent the actual item.

Specs

–
Product Type:

Supply Diffuser

Series:

ARED

Material:

Aluminum

Wall Opening (Inches):

6" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Overall Size:

11-3/4" x 11-3/4"

Color:

White

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy