Apply to be a TradeMaster!
Main product image of 8" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom

8" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)

SKU:
10347-HART-COOLEY
Rating:
(0)
Q&A:
(0)
8" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom
$98.09 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
**Image may not represent actual product.**

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

8" x 24"

Overall Size:

9-13/16" x 25-13/16"

Height (Wall Opening):

8"

Width (Wall Opening):

24"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Series:

265

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy