Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)

SKU:
10354
Rating:
(0)
Q&A:
(0)
12" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)
Magnifying glass
Hover image to zoom
$44.29 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Features:
  • Stamped Aluminum construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

12" x 6"

Overall Size:

13-5/8" x 7-5/8"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Application:

HVAC

Series:

A661

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy