Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)

SKU:
10357
Rating:
(0)
Q&A:
(0)
14" x 6" (Wall Opening Size) White Aluminum Sidewall/Ceiling Register (A661 Series)
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.
  • Image is of Steel construction whereas actual item is Aluminum.

    Features:
  • Stamped Steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish


  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    14" x 6"

    Overall Size:

    15-5/8" x 7-5/8"

    Width (Wall Opening):

    14"

    Height (Wall Opening):

    6"

    Color:

    White

    Application:

    HVAC

    Series:

    A661

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy