Apply to be a TradeMaster!
8" x 8" (Wall Opening Size) White Supply Register (92VHV Series)

8" x 8" (Wall Opening Size) White Supply Register (92VHV Series)

SKU:
10483-HART-COOLEY
Rating:
(0)
Q&A:
(0)
8" x 8" (Wall Opening Size) White Supply Register (92VHV Series)
$90.59 each
In Stock
In Stock
Get 4 Mon, Nov 23

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–

Features:

  • All-steel construction
  • Vertical front bars
  • Horizontal second bars
  • Adjustable face bars may be set to any desired deflection
  • Opposed blade damper
  • Larger sizes available in multiple-piece construction
  • Bright White finish
  • Contains Screws

Specs

–
Height (Wall Opening):

8"

Material:

Steel

Color:

White

Wall Opening (Inches):

8" x 8"

Includes:

Screws

Application:

HVAC

Overall Size:

9-3/4" x 9-3/4"

Series:

92VHV

Product Type:

Supply Register

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy