Apply to be a TradeMaster!
Main product image of 24" x 4" (Wall Opening Size) White Supply Register (92VHV Series)
Magnifying glass
Hover image to zoom

24" x 4" (Wall Opening Size) White Supply Register (92VHV Series)

SKU:
10529
Rating:
(0)
Q&A:
(0)
24" x 4" (Wall Opening Size) White Supply Register (92VHV Series)
Magnifying glass
Hover image to zoom
$135.46 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Vertical front bars
  • Horizontal second bars
  • Adjustable face bars may be set to any desired deflection
  • Opposed blade damper
  • Larger sizes available in multiple-piece construction
  • Bright White finish

Specs

–
Product Type:

Supply Register

Series:

92VHV

Overall Size:

25-3/4" x 5-3/4"

Wall Opening (Inches):

24" x 4"

Height (Wall Opening):

4"

Width (Wall Opening):

24"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy