Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) Golden Sand Floor Register (210 Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) Golden Sand Floor Register (210 Series)

SKU:
10638
Rating:
(1)
Q&A:
(0)
14" x 6" (Wall Opening Size) Golden Sand Floor Register (210 Series)
Magnifying glass
Hover image to zoom
$99.94 each
In Stock
In Stock
Get 11 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
14" x 6" (Wall Opening Size) Golden Sand Floor Register (210 Series)

Features:
  • Provides Firm, Smooth Surface
  • Extremely Rigid
  • Free Area Averages Over 75%
  • Toe-Operated Valve Control
  • Golden Sand Enamel Finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    14" x 6"

    Overall Size:

    15-13/16" x 7-13/16"

    Color:

    Golden Sand

    Material:

    Steel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Beuno

    Nice and solid
    Superman
    Columbus, ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy