Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.
Features:
| Product Type: | Supply Diffuser |
|---|---|
| Wall Opening (Inches): | 4" x 10" |
| Overall Size: | 5-1/8" x 11-1/8" |
| Height (Wall Opening): | 4" |
| Width (Wall Opening): | 10" |
| Color: | White |
| Material: | Steel |
| Application: | HVAC |