Apply to be a TradeMaster!
Main product image of 4" x 14" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom

4" x 14" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)

SKU:
10740
Rating:
(0)
Q&A:
(0)
4" x 14" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom
$147.59 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Anodized
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Corrosion resistant, high strength
  • Heavy cross bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Satin anodized finish

Specs

–
Product Type:

Floor Diffuser

Series:

531

Overall Size:

5-1/2" x 15-1/2"

Wall Opening (Inches):

4" x 14"

Height (Wall Opening):

4"

Width (Wall Opening):

14"

Color:

Satin Anodized

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy