Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) Aluminum Egg Crate Return Filter Grille (REF5 Series)
Magnifying glass
Hover image to zoom
10" x 6" (Wall Opening Size) Aluminum Egg Crate Return Filter Grille (REF5 Series)
Magnifying glass
Hover image to zoom
$40.69 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-aluminum construction
  • 1/2" x 1/2" x 1/2" square core design
  • Accommodates standard 1" thick disposable filter (not included)
  • Filter grilles equipped with quarter turn fasteners
  • Bright White finish

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

10" x 6"

Overall Size:

13-3/4" x 9-3/4"

Height (Wall Opening):

10"

Width (Inches):

6"

Color:

White

Material:

Aluminum

Application:

HVAC

Series:

REF5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy