| Series: | 407 |
|---|---|
| Used With: | Model 406 |
| Product Type: | Return Grille |
| Wall Opening (Inches): | 12" x 4-1/2" |
| Overall Size: | 18" x 4-1/2" |
| Height (Wall Opening): | 4-1/2" |
| Width (Wall Opening): | 12" |
| Color: | Golden Sand |
| Material: | Steel |
| Application: | HVAC |
Be the first to write a review.