Apply to be a TradeMaster!
Main product image of 20" x 4" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom

20" x 4" (Wall Opening Size) White Return Air Grille (650 Series)

SKU:
12173
Rating:
(0)
Q&A:
(0)
20" x 4" (Wall Opening Size) White Return Air Grille (650 Series)
Magnifying glass
Hover image to zoom
$31.20 each
In Stock
In Stock
Get 65 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size and screw hole placement shown is approximate.
Check Screw Hole Location Chart in manuals tab for exact dimensions.

  • Aluminum construction (A650)
  • All-steel construction (650)
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

20" x 4"

Overall Size:

21-3/4" x 5-3/4"

Width (Wall Opening):

20"

Height (Wall Opening):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy