Apply to be a TradeMaster!
Main product image of 6-18, White Diffuser
Magnifying glass
Hover image to zoom
6-18, White Diffuser
Magnifying glass
Hover image to zoom
$181.39 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Features:
  • Airflow range from 500 to 1700 CFM (850-2549 m3/hr)
  • 6 ACH (air changes per hour) in 1700 sq. ft. room (assumes 10' ceilings)
  • 99.97% Galvanized frame high capacity HEPA filter standard
  • Optional UV-C light rated at 9000 hours
  • Simple set-point adjustment digital display
  • Variable speed adjustment
  • LED indicator for operation and filter replacement
  • Quiet operation and simple maintenance (48dBA - 69dBA)
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy