Apply to be a TradeMaster!
Main product image of Series 24 8" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)
Magnifying glass
Hover image to zoom

Series 24 8" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)

SKU:
12951-HART-COOLEY
Rating:
(0)
Q&A:
(0)
Series 24 8" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)
Magnifying glass
Hover image to zoom
$64.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
  • All-steel construction
  • Step-down face deflects air stream 360 degrees
  • Bright White finish
  • Only available in sizes shown.
  • Specs

    –
    Product Type:

    Ceiling Diffuser

    Color:

    White

    Series:

    24

    Wall Opening (Inches):

    8" x 8"

    Overall Size:

    13-1/2" x 13-1/2"

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy