Apply to be a TradeMaster!
Main product image of Series 24 12" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)
Magnifying glass
Hover image to zoom

Series 24 12" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)

SKU:
12953
Rating:
(1)
Q&A:
(0)
Series 24 12" (Wall Opening Size) Step Down Square Ceiling Diffuser (Steel)
Magnifying glass
Hover image to zoom
$94.74 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
  • All-steel construction
  • Step-down face deflects air stream 360 degrees
  • Bright White finish
  • Only available in sizes shown.
  • Specs

    –
    Product Type:

    Ceiling Diffuser

    Color:

    White

    Series:

    24

    Wall Opening (Inches):

    12" x 12"

    Overall Size:

    17-1/2" x 17-1/2"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good Product; Be More Careful with Shipping

    This is a great product, and exactly what I needed to upgrade our Arizona home to improve the airflow between the register outlets and the HVAC. I do have concerns regarding your packaging for shipment. I've ordered these registers twice now and the manner in which they are packed was fragile at best. The first set was packed diagonally in the box; sheer luck that it wasn't bent during shipping. The second set was packed loosely in a very large box and the paint abraded off of the top of one of the registers. I suggest the company examine how it packages these fragile devices to assure they are adequately protected from the usual movement during shipping. Otherwise, I'm quite happy with these. I gave you four stars instead of five for the risky packaging and slight damage on the second set.
    Timothy Frank
    Glendale, Arizona
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy