Apply to be a TradeMaster!
Main product image of Series 21 10" Installation Frame for #24 Diffuser
Magnifying glass
Hover image to zoom

Series 21 10" Installation Frame for #24 Diffuser

SKU:
13242
Rating:
(0)
Q&A:
(0)
Series 21 10" Installation Frame for #24 Diffuser
Magnifying glass
Hover image to zoom
$28.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Golden Sand enamel finish
  • Used but not furnished with #24 ceiling diffusers.
  • Not required when using #22 Butterfly Damper or #23 Opposed Blade Damper.
  • Cannot be used with SD or SDD.
  • Available sizes (inches): 6, 8, 10, 12, 12, 14, 16, 18, 20, 22, 24
  • Specs

    –
    Series:

    21

    Product Type:

    Frame

    Color:

    Golden Sand

    Material:

    Steel

    Wall Opening (Inches):

    10" x 10"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    10"

    Overall Size:

    11-13/16" x 11-13/16"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy