Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series)

SKU:
13422
Rating:
(2)
Q&A:
(0)
8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series)
Magnifying glass
Hover image to zoom
13422 has been discontinued
Discontinued October 16, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (303 Series), 013422
SKU:013422
(2)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–

Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

  • 1-Piece, stamped-face, curved-blade, construction
  • Steel
  • For sidewall or ceiling application
  • 3-Way deflection
  • Multi-shutter valve, galvanized
  • Contains screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Wall Opening (Inches):

8" x 8"

Overall Size:

9-5/8" x 9-5/8"

Height (Wall Opening):

8"

Color:

White

Width (Wall Opening):

8"

Material:

Steel

Application:

HVAC

Type:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

5 🌟

Great product that fit and looks great! Super fast shipping from supplyhouse aswell!!
Sergg
Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement super fast delivery

Replaced the old vent in my bathroom this was the same exact model and was received a day earlier than I expected
Willwa
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?