Apply to be a TradeMaster!
Main product image of 10" x 6" Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom

10" x 6" Golden Sand Baseboard Return Air Grille (657 Series)

SKU:
13733
Rating:
(0)
Q&A:
(0)
10" x 6" Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom
$22.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 654, Model 664
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • One-piece steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Complementary return air grille for Model 654 or 664 supply
  • Golden Sand enamel finish

Specs

–
Used With:

Model 654

Model 664

Series:

657

Overall Size:

11-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Product Type:

Return Grille

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy