Apply to be a TradeMaster!
Main product image of 30" x 20" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom

30" x 20" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (96AFB2 Series)

SKU:
2002391
Rating:
(0)
Q&A:
(0)
30" x 20" (Wall Opening Size) Fixed Blade Aluminum Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
$268.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: Size shown is approximate.


Product Features:

  • Bar style face design
  • Flush, removable face with concealed latches and hinges, can be installed in any direction
  • Molded Fiberglass back
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique 5400 snap-in collars (6"-12") with 5400PP Push Pins
  • Frame includes four seismic safety connections
  • Uses standard 2" disposable filters (not furnished)
  • Bright White finish

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

30" x 12"

Height (Wall Opening):

20"

Width (Wall Opening):

30"

Overall Size:

33-1/2" x 20-1/8"

Series:

96AFB2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy