Apply to be a TradeMaster!
Main product image of 24" x 30" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom

24" x 30" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)

SKU:
2002890
Rating:
(0)
Q&A:
(0)
24" x 30" (Wall Opening Size) Steel Return Air Filter Grille (96AFB2 Series)
Magnifying glass
Hover image to zoom
$395.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Product Features:
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    24" x 30"

    Height (Wall Opening):

    30"

    Width (Wall Opening):

    24"

    Overall Size:

    25-3/4" x 31-3/4"

    Series:

    96AFB2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy