The Day Savers – A National Tradesmen Day Contest
Main product image of 10" x 6" Golden Sand Baseboard Register with Damper (655 Series)
Magnifying glass
Hover image to zoom

10" x 6" Golden Sand Baseboard Register with Damper (655 Series)

SKU:
2004137
Rating:
(0)
Q&A:
(0)
10" x 6" Golden Sand Baseboard Register with Damper (655 Series)
Magnifying glass
Hover image to zoom
$54.85 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Golden Sand Finish

Specs

Product Type:

Supply Register

Series:

655

Wall Opening (Inches):

10" x 6"

Overall Size:

11-3/4" x 6-5/8"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy