Apply to be a TradeMaster!
Main product image of 4" x 20" (Wall Opening Size) White Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom

4" x 20" (Wall Opening Size) White Floor Return Air Grille (265 Series)

SKU:
2004915
Rating:
(0)
Q&A:
(0)
4" x 20" (Wall Opening Size) White Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom
$191.98 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • Free area averages over 75%

Specs

–
Product Type:

Return Grille

Overall Size:

5-13/16" x 21-13/16"

Wall Opening (Inches):

4" x 20"

Height (Wall Opening):

4"

Width (Wall Opening):

20"

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy