Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Registers & Grilles
Floor Registers & Grilles
Steel Floor Registers, Powder Coated (350 Series)
4" x 14" (Wall Opening Size) Silver Maple Gray Floor Register (350 Series)
Brand:
Hart & Cooley
SKU:
2005106
Rating:
(1)
Q&A:
(0)
Hover image to zoom
2005106 has been discontinued
Discontinued February 20, 2024
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Submittal Sheet
Engineering Data
Brochure
Submittal Sheet
Engineering Data
Product Highlights
–
Silver Maple Gray
Description
–
350 04 14 SM
Features:
All-steel construction
Multi-angle fin setting
Rolled fin for strength and safety
Welded construction
Foot-operated dial control
Heavy-gauge, stamped face
Powder coat texture finish
Hide Description
Specs
–
Series:
350
Product Type:
Supply Register
Height (Wall Opening):
4"
Width (Wall Opening):
14"
Wall Opening (Inches):
4" x 14"
Overall Size:
5-1/2" x 15-1/2"
Color:
Silver Maple Gray
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good product, great price, quickly delivered
The product was exactly what I needed, it was a great price, and it was very promptly sent/delivered. Great job.
SW
Rancho Cucamonga, CA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video